13X6.50-6 Lawn & Garden Tire, 4 Ply, SU19, 28 psi

  • Mfr # WD1184

  • Zoro # G4240002


product price:  $34.59
/ea

Key Features

Tire Size
13X6.50-6
Tread Pattern
SU19
Weight Capacity
480 lbs
Maximum Pressure
28 psi
Ply
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WD1184
Zoro #
G4240002
UPC #
811410019533
Country of Origin
China

Dimensions

Tire Size
13X6.50-6
Wheel Diameter
13 in
Outside Diameter
13 in

Details

Tread Pattern
SU19
Weight Capacity
480 lbs
Maximum Pressure
28 psi
Ply
4
Tire Material
Rubber
Item
Lawn & Garden Tire
Weight
5 lb
Product Type
Tire Only
Tire Type
Riding Mower Tire
DOT Approved
NHS (Not for Highway Service)

Description

Lawn/Garden Tire, Tire Type Riding Mower Tire, Outside Diameter 13 in, Tire Size 13X6.50-6, Weight Capacity 480 lb, Tread Pattern SU19, Maximum Pressure 28 psi, Product Type Tire Only, Ply 4 Ply, DOT Approved NHS (Not for Highway Service), Tire Material Rubber, Weight 5 lb

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.