Shop HI-RUN
See all product information
Create Account
18X9.5-8 Lawn & Garden Tire, 2 Ply, Lug, Lug, 12 psi
- Mfr # WD1059
- Zoro # G7065125
product price:Â
$
69.49
/ea
Key Features
Tire Size
18X9.5-8
Tread Pattern
Lug
Weight Capacity
695 lb
Maximum Pressure
12 psi
Ply
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WD1059
- Zoro #
- G7065125
- UPC #
- -
- Country of Origin
- China
Dimensions
- Tire Size
- 18X9.5-8
- Tread Depth
- 20.2 in
- Wheel Diameter
- 17.9 in
- Outside Diameter
- 17.9 in
Details
- Tread Pattern
- Lug
- Weight Capacity
- 695 lb
- Maximum Pressure
- 12 psi
- Ply
- 2
- Tire Material
- Rubber
- Item
- Lawn & Garden Tire
- Weight
- 15 lb
- Tread
- Lug
- DOT Approved
- NHS (Not for Highway Service)
- Tire Type
- ATV Tire
- Product Type
- Tire Only
Description
Lawn/Garden Tire, Tire Type ATV Tire, Outside Diameter 17.9 in, Tire Size 18X9.5-8, Weight Capacity 695 lb, Maximum Pressure 12 psi, Product Type Tire Only, Ply 2 Ply, DOT Approved NHS (Not for Highway Service), Tire Material Rubber, Tread Depth 20.2 in, Weight 15 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.