20X10.0-8 Lawn & Garden Tire, 4 Ply, Lug, Lug, 22 psi

  • Mfr # WD1056

  • Zoro # G7040424


product price:  $84.49
/ea
Free Shipping & Returns

Key Features

Tire Size
20X10.0-8
Tread Pattern
Lug
Weight Capacity
1,190 lbs
Maximum Pressure
22 psi
Ply
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WD1056
Zoro #
G7040424
UPC #
-
Country of Origin
China

Dimensions

Tire Size
20X10.0-8
Tread Depth
21.4 in
Wheel Diameter
20.2 in
Outside Diameter
20.2 in

Details

Tread Pattern
Lug
Weight Capacity
1,190 lbs
Maximum Pressure
22 psi
Ply
4
Tire Material
Rubber
Item
Lawn & Garden Tire
Weight
16 lb
Tread
Lug
Product Type
Tire Only
Tire Type
ATV Tire
DOT Approved
NHS (Not for Highway Service)

Description

Lawn/Garden Tire, Tire Type ATV Tire, Outside Diameter 20.2 in, Tire Size 20X10.0-8, Weight Capacity 1,190 lb, Maximum Pressure 22 psi, Product Type Tire Only, Ply 4 Ply, DOT Approved NHS (Not for Highway Service), Tire Material Rubber, Tread Depth 21.4 in, Weight 16 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.