20X8.0-8 Lawn & Garden Tire, 2 Ply, SU12, 10 psi

  • Mfr # WD1035

  • Zoro # G6607422


product price:  $61.15
/ea

Key Features

Tire Size
20X8.0-8
Tread Pattern
SU12
Weight Capacity
600 lbs
Maximum Pressure
10 psi
Ply
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WD1035
Zoro #
G6607422
UPC #
00811410010165
Country of Origin
China

Dimensions

Tire Size
20X8.0-8
Tread Depth
4.4 in
Wheel Diameter
19.03 in
Outside Diameter
19.03 in

Details

Tread Pattern
SU12
Weight Capacity
600 lbs
Maximum Pressure
10 psi
Ply
2
Tire Material
Rubber
Item
Lawn & Garden Tire
Weight
10 lb
Product Type
Tire Only
DOT Approved
NHS (Not for Highway Service)
Tire Type
Riding Mower Tire

Description

Lawn/Garden Tire, Tire Type Riding Mower Tire, Outside Diameter 19.03 in, Tire Size 20X8.0-8, Weight Capacity 600 lb, Tread Pattern SU12, Maximum Pressure 10 psi, Product Type Tire Only, Ply 2 Ply, DOT Approved NHS (Not for Highway Service), Tire Material Rubber, Tread Depth 4.4 in, Weight 10 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.