Zoro Homepage

ATV Tire, 23x8-11, 4 Ply

  • Mfr # WD1063

  • Zoro # G6808557


product price: $87.99
/ea
Free Shipping & Returns

Key Features

Weight
17 lb
Tread Pattern
SU10
Inflation PSI
5 psi
Size
23x8-11
Weight Capacity (Lb.)
255 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD1063
Zoro #
G6808557
UPC #
-
Country of Origin
China

Dimensions

Size
23x8-11
Outside Dia.
23 in
Tread Depth
19.5 in
Width
7.7"
Length
23"
Tire Size
23X8-11
Outside Diameter
23 in

Details

Item
ATV Tire
Weight
17 lb
Tread Pattern
SU10
Inflation PSI
5 psi
Weight Capacity (Lb.)
255 lb
Ply
4 Ply
Material
Rubber
Number of Pieces
1
Tire Material
Rubber
Tire Type
ATV Tire
Product Type
Tire Only
Maximum Pressure
5 psi
Weight Capacity
255 lb
DOT Approved
NHS (Not for Highway Service)

Description

ATV Tire, Tire Type ATV Tire, Outside Diameter 23 in, Tire Size 23X8-11, Weight Capacity 255 lb, Tread Pattern SU10, Maximum Pressure 5 psi, Product Type Tire Only, Ply 4 Ply, DOT Approved NHS (Not for Highway Service), Tire Material Rubber, Tread Depth 19.5 in, Weight 17 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.