Zoro Homepage

ATV Tire, 25x10-12, 2 Ply

  • Mfr # WD1064

  • Zoro # G6678804


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity (Lb.)
365 lb
Size
25x10-12
Inflation PSI
5 psi
Tread Depth
23.3 in
Ply
4 Ply
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD1064
Zoro #
G6678804
UPC #
-
Country of Origin
China

Dimensions

Size
25x10-12
Tread Depth
23.3 in
Outside Dia.
25.4 in
Width
9.3"
Length
25.4"
Tire Size
25X10-12
Outside Diameter
25.4 in

Details

Item
ATV Tire
Weight Capacity (Lb.)
365 lb
Inflation PSI
5 psi
Ply
4 Ply
Material
Rubber
Tread Pattern
SU10
Weight
23 lb
Number of Pieces
1
DOT Approved
NHS (Not for Highway Service)
Tire Material
Rubber
Weight Capacity
365 lb
Tire Type
ATV Tire
Maximum Pressure
5 psi
Product Type
Tire Only

Description

ATV Tire, Tire Type ATV Tire, Outside Diameter 25.4 in, Tire Size 25X10-12, Weight Capacity 365 lb, Tread Pattern SU10, Maximum Pressure 5 psi, Product Type Tire Only, Ply 4 Ply, DOT Approved NHS (Not for Highway Service), Tire Material Rubber, Tread Depth 23.3 in, Weight 23 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.