Zoro Homepage

Golf Cart Wheel, Size 18X8.5-8, 4 Ply

  • Mfr # ASB1029

  • Zoro # G4444616


product price: $88.79
/ea
Free Shipping & Returns

Key Features

Weight
15 lb
Ply
4 Ply
Inflation PSI
22 psi
Size
18 x 8.5-8
Tread Pattern
SU12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASB1029
Zoro #
G4444616
UPC #
811410012367
Country of Origin
China

Dimensions

Size
18 x 8.5-8
Tread Depth
7.6 in
Bearing Size
2 13/16 in
Axle Dia.
2 13/16 in
Outside Dia.
17.7 in
Tire Size
18X8.5-8 4 Lug
Outside Diameter
17.7 in

Details

Weight
15 lb
Item
Golf Cart Tire
Ply
4 Ply
Inflation PSI
22 psi
Tread Pattern
SU12
Material
Rubber, Steel
Weight Capacity (Lb.)
815 lb
Product Type
Street Tire and Wheel Assembly
Wheel Material
Steel
Maximum Pressure
22 psi
Tire Type
Golf Cart Tire
Tire Material
Rubber
Weight Capacity
815 lb
DOT Approved
NHS (Not for Highway Service)

Description

Golf Cart Tire, Tire Type Golf Cart Tire, Outside Diameter 17.7 in, Tire Size 18X8.5-8 4 Lug, Weight Capacity 815 lb, Tread Pattern SU12, Maximum Pressure 22 psi, Product Type Street Tire and Wheel Assembly, Ply 4 Ply, DOT Approved NHS (Not for Highway Service), Tire Material Rubber, Tread Depth 7.6 in, Weight 15 lb, Wheel Material Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.