Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Golf CartTire, 18 x 8-1/2-8, 4 Ply

  • Mfr # WD1052

  • Zoro # G5297546


product price: $62.19
/ea

Key Features

Ply
4 Ply
Outside Dia.
17.7 in
Inflation PSI
22 psi
Tread Pattern
Golf
Size
18 x 8.5-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD1052
Zoro #
G5297546
UPC #
-
Country of Origin
China

Dimensions

Outside Dia.
17.7 in
Size
18 x 8.5-8
Tread Depth
17.7 in
Outside Diameter
7.6 in
Tire Size
18X8-1/2-8

Details

Ply
4 Ply
Inflation PSI
22 psi
Tread Pattern
Golf
Weight Capacity (Lb.)
815 lb
Weight
10 lb
Material
Rubber
Item
Golf Cart Tire
Profile
Bias
Tire Type
Golf Cart Tire
Product Type
Tire Only
Tire Material
Rubber
Weight Capacity
815 lb
DOT Approved
NHS (Not for Highway Service)
Maximum Pressure
22 psi

Description

Golf Cart Tire, Tire Type Golf Cart Tire, Outside Diameter 7.6 in, Tire Size 18X8-1/2-8, Weight Capacity 815 lb, Maximum Pressure 22 psi, Product Type Tire Only, Ply 4 Ply, DOT Approved NHS (Not for Highway Service), Profile Bias, Tire Material Rubber, Tread Depth 17.7 in, Weight 10 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.