Hi-Run Sawtooth 25 PSI 4.1" x 3.5-4" 4-Ply Tire and Wheel
Mfr # CT1009
Zoro # G5297424
product price:Â $17.95
/eaKey Features
Material
Rubber
Wheel Type
Sawtooth
Weight
3.7
Tire Thickness
3 1/2 in
Inflation PSI
24 psi
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CT1009
Zoro #
G5297424
UPC #
00811410011629
Country of Origin
China
Dimensions
Tire Thickness
3 1/2 in
Tire Rim Dia.
4 in
Tire Width
4.125 in
Tire Size
4.10/3.50-4
Outside Diameter
11 in
Details
Material
Rubber
Wheel Type
Sawtooth
Item
Wheelbarrow Tire Wheel Assembly
Weight
3.7
Inflation PSI
24 psi
Tire Material
Rubber
Wheel Material
Rubber
Ply
4 Ply
Tread Pattern
Sawtooth
Weight Capacity
30 lb
Maximum Pressure
30 psi
Description
Wheelbarrow Tire Wheel Assembly, Outside Diameter 11 in, Tire Size 4.10/3.50-4, Weight Capacity 30 lb, Tread Pattern Sawtooth, Maximum Pressure 30 psi, Ply 4 Ply, Tire Width 4.125 in, Tire Material Rubber, Weight 3.7, Wheel Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.