Zoro Homepage

High Speed Trailer Tire, 4.80-8, 6 Ply

  • Mfr # WD1003

  • Zoro # G5297433


product price: $33.39
/ea

Key Features

Outside Dia.
16.1 in
Tread Depth
6 in
Inflation PSI
90 psi
Material
Rubber
Tread Pattern
SU01
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD1003
Zoro #
G5297433
UPC #
-
Country of Origin
China

Dimensions

Outside Dia.
16.1 in
Tread Depth
6 in
Size
4.80-8
Tire Size
4.80-8
Outside Diameter
16.1 in

Details

Item
High Speed Trailer Tire
Inflation PSI
90 psi
Material
Rubber
Tread Pattern
SU01
Weight
6 lb
Ply
6 Ply
Weight Capacity (Lb.)
745 lb
Profile
Bias
Tire Type
Trailer Tire
DOT Approved
DOT Approved
Tire Material
Rubber
Maximum Pressure
90 psi
Weight Capacity
745 lb
Product Type
Tire Only

Description

High Speed Trailer Tire, Tire Type Trailer Tire, Outside Diameter 16.1 in, Tire Size 4.80-8, Weight Capacity 745 lb, Tread Pattern SU01, Maximum Pressure 90 psi, Product Type Tire Only, Ply 6 Ply, DOT Approved DOT Approved, Profile Bias, Tire Material Rubber, Tread Depth 6 in, Weight 6 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.