Zoro Homepage

Lawn/Garden Inner Tube, 12" L, 2.77 lb.

  • Mfr # TUN4012

  • Zoro # G7287133


product price: $25.49
/ea

Key Features

Length
12 in
Valve
TR13
Features
Heavy-Duty
Width
12 in
Weight
2.77 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TUN4012
Zoro #
G7287133
UPC #
811410015924
Country of Origin
China

Dimensions

Length
12 in
Width
12 in
Size
26 x 12-12
Overall Diameter
26 in
Overall Length
26 in
Overall Width
12 in
Compatible Tire Size
26 x 12-12

Details

Valve
TR13
Features
Heavy-Duty
Item
Lawn/Garden Inner Tube
Weight
2.77 lb
Product Type
Lawn and Garden Inner Tube
Compatible Vehicle Type
Lawn Mowers and Tractors
Valve Type
TR13

Description

Lawn/Garden Inner Tube, Product Type Lawn and Garden Inner Tube, Compatible Vehicle Type Lawn Mowers and Tractors, Compatible Tire Size 26 x 12-12, Valve Type TR13, Overall Diameter 26 in, Overall Length 26 in, Overall Width 12 in, Features Heavy-Duty, Weight 2.77 lb

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.