Zoro Homepage

Lawn/Garden Tire, Rubber, 2 Ply

  • Mfr # WD1156

  • Zoro # G4444774


product price: $44.69
/ea

Key Features

Outside Dia.
17.5 in
Tread Depth
6.3 in
Ply
2 Ply
Tread Pattern
SU12
Size
18 x 6.50-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD1156
Zoro #
G4444774
UPC #
811410017720
Country of Origin
China

Dimensions

Outside Dia.
17.5 in
Tread Depth
6.3 in
Size
18 x 6.50-8
Tire Size
18X6.50-8
Outside Diameter
17.5 in

Details

Ply
2 Ply
Item
Lawn/Garden Tire
Tread Pattern
SU12
Inflation PSI
16 psi
Material
Rubber
Weight
7 lb
Weight Capacity (Lb.)
520 lb
DOT Approved
NHS (Not for Highway Service)
Tire Type
Riding Mower Tire
Product Type
Tire Only
Maximum Pressure
16 psi
Tire Material
Rubber
Weight Capacity
520 lb

Description

Lawn/Garden Tire, Tire Type Riding Mower Tire, Outside Diameter 17.5 in, Tire Size 18X6.50-8, Weight Capacity 520 lb, Tread Pattern SU12, Maximum Pressure 16 psi, Product Type Tire Only, Ply 2 Ply, DOT Approved NHS (Not for Highway Service), Tire Material Rubber, Tread Depth 6.3 in, Weight 7 lb

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.