Zoro Homepage

Lawn/Garden Tire, Rubber, 2 Ply

  • Mfr # WD1278

  • Zoro # G4444984


product price: $28.89
/ea

Key Features

Ply
2 Ply
Size
4.80-8
Outside Dia.
16.5 in
Weight Capacity (Lb.)
660 lb
Weight
6 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD1278
Zoro #
G4444984
UPC #
814342023050
Country of Origin
China

Dimensions

Size
4.80-8
Outside Dia.
16.5 in
Tread Depth
6.3 in
Tire Size
4.80-8
Outside Diameter
16.5 in

Details

Ply
2 Ply
Weight Capacity (Lb.)
660 lb
Item
Lawn/Garden Tire
Weight
6 lb
Material
Rubber
Tread Pattern
SU12
Inflation PSI
40 psi
DOT Approved
NHS (Not for Highway Service)
Tire Type
Riding Mower Tire
Product Type
Tire Only
Tire Material
Rubber
Maximum Pressure
40 psi
Weight Capacity
660 lb

Description

Lawn/Garden Tire, Tire Type Riding Mower Tire, Outside Diameter 16.5 in, Tire Size 4.80-8, Weight Capacity 660 lb, Tread Pattern SU12, Maximum Pressure 40 psi, Product Type Tire Only, Ply 2 Ply, DOT Approved NHS (Not for Highway Service), Tire Material Rubber, Tread Depth 6.3 in, Weight 6 lb

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.