Zoro Homepage

Lawn/Garden Tire, Rubber, 2 Ply

  • Mfr # WD1286

  • Zoro # G4444503


product price: $42.69
/ea

Key Features

Outside Dia.
15 in
Tread Depth
7.6 in
Weight Capacity (Lb.)
565 lb
Weight
7 lb
Size
15 x 6.50-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD1286
Zoro #
G4444503
UPC #
814342023159
Country of Origin
China

Dimensions

Outside Dia.
15 in
Tread Depth
7.6 in
Size
15 x 6.50-8
Tire Size
15X6.50-8
Outside Diameter
15 in

Details

Weight Capacity (Lb.)
565 lb
Item
Lawn/Garden Tire
Weight
7 lb
Tread Pattern
SU05
Material
Rubber
Inflation PSI
28 psi
Ply
2 Ply
DOT Approved
NHS (Not for Highway Service)
Tire Type
Riding Mower Tire
Maximum Pressure
28 psi
Tire Material
Rubber
Product Type
Tire Only
Weight Capacity
565 lb

Description

Lawn/Garden Tire, Tire Type Riding Mower Tire, Outside Diameter 15 in, Tire Size 15X6.50-8, Weight Capacity 565 lb, Tread Pattern SU05, Maximum Pressure 28 psi, Product Type Tire Only, Ply 2 Ply, DOT Approved NHS (Not for Highway Service), Tire Material Rubber, Tread Depth 7.6 in, Weight 7 lb

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.