Zoro Homepage

Lawn/Garden Tire, Rubber, 4 Ply

  • Mfr # WD1112

  • Zoro # G4444957


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
23.8 in
Weight Capacity (Lb.)
1,710 lb
Material
Rubber
Size
24 x 12.00-12
Tread Depth
12.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD1112
Zoro #
G4444957
UPC #
811410013210
Country of Origin
China

Dimensions

Outside Dia.
23.8 in
Size
24 x 12.00-12
Tread Depth
12.3 in
Tire Size
24X12.00-12
Outside Diameter
23.9 in

Details

Weight Capacity (Lb.)
1,710 lb
Item
Lawn/Garden Tire
Material
Rubber
Ply
4 Ply
Inflation PSI
22 psi
Tread Pattern
SU05
Weight
21 lb
Tire Type
Riding Mower Tire
DOT Approved
NHS (Not for Highway Service)
Weight Capacity
1,710 lb
Maximum Pressure
22 psi
Product Type
Tire Only
Tire Material
Rubber

Description

Lawn/Garden Tire, Tire Type Riding Mower Tire, Outside Diameter 23.9 in, Tire Size 24X12.00-12, Weight Capacity 1,710 lb, Tread Pattern SU05, Maximum Pressure 22 psi, Product Type Tire Only, Ply 4 Ply, DOT Approved NHS (Not for Highway Service), Tire Material Rubber, Tread Depth 12.3 in, Weight 21 lb

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.