Zoro Homepage

Lawn/Garden Tire, Rubber, 4 Ply

  • Mfr # WD1124

  • Zoro # G4444485


product price: $30.69
/ea

Key Features

Inflation PSI
30 psi
Material
Rubber
Weight Capacity (Lb.)
570 lb
Tread Pattern
SU05
Outside Dia.
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD1124
Zoro #
G4444485
UPC #
811410017409
Country of Origin
China

Dimensions

Outside Dia.
15 in
Tread Depth
7.6 in
Size
15 x 6.00-6
Tire Size
15X6.00-6
Outside Diameter
14.5 in

Details

Item
Lawn/Garden Tire
Inflation PSI
30 psi
Material
Rubber
Weight Capacity (Lb.)
570 lb
Tread Pattern
SU05
Ply
4 Ply
Weight
6 lb
DOT Approved
NHS (Not for Highway Service)
Tire Type
Riding Mower Tire
Tire Material
Rubber
Product Type
Tire Only
Maximum Pressure
30 psi
Weight Capacity
570 lb

Description

Lawn/Garden Tire, Tire Type Riding Mower Tire, Outside Diameter 14.5 in, Tire Size 15X6.00-6, Weight Capacity 570 lb, Tread Pattern SU05, Maximum Pressure 30 psi, Product Type Tire Only, Ply 4 Ply, DOT Approved NHS (Not for Highway Service), Tire Material Rubber, Tread Depth 7.6 in, Weight 6 lb

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.