Zoro Homepage

Lawn/Garden Tire, Rubber, 4 Ply

  • Mfr # WD1132

  • Zoro # G4444756


product price: $48.99
/ea

Key Features

Outside Dia.
18.7 in
Tread Pattern
SU05
Weight Capacity (Lb.)
795 lb
Material
Rubber
Inflation PSI
22 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD1132
Zoro #
G4444756
UPC #
811410017485
Country of Origin
China

Dimensions

Outside Dia.
18.7 in
Size
18 x 8.50-10
Tread Depth
8.9 in
Tire Size
18X8.50-10
Outside Diameter
18.8 in

Details

Tread Pattern
SU05
Weight Capacity (Lb.)
795 lb
Material
Rubber
Inflation PSI
22 psi
Ply
4 Ply
Weight
10 lb
Item
Lawn/Garden Tire
DOT Approved
NHS (Not for Highway Service)
Tire Type
Riding Mower Tire
Tire Material
Rubber
Maximum Pressure
22 psi
Product Type
Tire Only
Weight Capacity
795 lb

Description

Lawn/Garden Tire, Tire Type Riding Mower Tire, Outside Diameter 18.8 in, Tire Size 18X8.50-10, Weight Capacity 795 lb, Tread Pattern SU05, Maximum Pressure 22 psi, Product Type Tire Only, Ply 4 Ply, DOT Approved NHS (Not for Highway Service), Tire Material Rubber, Tread Depth 8.9 in, Weight 10 lb

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.