Zoro Homepage

Lawn/Garden Tire, Rubber, 4 Ply

  • Mfr # WD1133

  • Zoro # G4444799


product price: $44.69
/ea

Key Features

Tread Pattern
SU05
Size
18 x 8.50-8
Outside Dia.
17.9 in
Tread Depth
8.9 in
Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD1133
Zoro #
G4444799
UPC #
811410017492
Country of Origin
China

Dimensions

Size
18 x 8.50-8
Outside Dia.
17.9 in
Tread Depth
8.9 in
Tire Size
18X8.50-8
Outside Diameter
17.7 in

Details

Tread Pattern
SU05
Item
Lawn/Garden Tire
Material
Rubber
Ply
4 Ply
Weight
10 lb
Weight Capacity (Lb.)
815 lb
Inflation PSI
22 psi
Tire Type
Riding Mower Tire
DOT Approved
NHS (Not for Highway Service)
Product Type
Tire Only
Maximum Pressure
22 psi
Weight Capacity
815 lb
Tire Material
Rubber

Description

Lawn/Garden Tire, Tire Type Riding Mower Tire, Outside Diameter 17.7 in, Tire Size 18X8.50-8, Weight Capacity 815 lb, Tread Pattern SU05, Maximum Pressure 22 psi, Product Type Tire Only, Ply 4 Ply, DOT Approved NHS (Not for Highway Service), Tire Material Rubber, Tread Depth 8.9 in, Weight 10 lb

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.