Zoro Homepage

Lawn/Garden Tire, Rubber, 4 Ply

  • Mfr # WD1163

  • Zoro # G4444878


product price: $75.59
/ea
Free Shipping & Returns

Key Features

Size
20 x 10.00-10
Ply
4 Ply
Tread Pattern
SU12
Outside Dia.
20.8 in
Weight Capacity (Lb.)
1,225 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD1163
Zoro #
G4444878
UPC #
811410017799
Country of Origin
China

Dimensions

Size
20 x 10.00-10
Outside Dia.
20.8 in
Tread Depth
7.6 in
Tire Size
20X10.00-10
Outside Diameter
20.8 in

Details

Ply
4 Ply
Tread Pattern
SU12
Item
Lawn/Garden Tire
Weight Capacity (Lb.)
1,225 lb
Weight
12 lb
Material
Rubber
Inflation PSI
24 psi
Tire Type
Riding Mower Tire
DOT Approved
NHS (Not for Highway Service)
Product Type
Tire Only
Maximum Pressure
24 psi
Weight Capacity
1,225 lb
Tire Material
Rubber

Description

Lawn/Garden Tire, Tire Type Riding Mower Tire, Outside Diameter 20.8 in, Tire Size 20X10.00-10, Weight Capacity 1,225 lb, Tread Pattern SU12, Maximum Pressure 24 psi, Product Type Tire Only, Ply 4 Ply, DOT Approved NHS (Not for Highway Service), Tire Material Rubber, Tread Depth 7.6 in, Weight 12 lb

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.