Zoro Homepage

Lawn/Garden Tire, Rubber, 4 Ply

  • Mfr # WD1197

  • Zoro # G4444555


product price: $38.49
/ea

Key Features

Weight Capacity (Lb.)
620 lb
Tread Depth
6.9 in
Size
16 x 6.50-8
Inflation PSI
28 psi
Outside Dia.
15.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD1197
Zoro #
G4444555
UPC #
811410019502
Country of Origin
China

Dimensions

Tread Depth
6.9 in
Size
16 x 6.50-8
Outside Dia.
15.7 in
Tire Size
16X6.50-8
Outside Diameter
15.7 in

Details

Weight Capacity (Lb.)
620 lb
Inflation PSI
28 psi
Ply
4 Ply
Material
Rubber
Item
Lawn/Garden Tire
Tread Pattern
SU12
Weight
7 lb
DOT Approved
NHS (Not for Highway Service)
Tire Type
Riding Mower Tire
Product Type
Tire Only
Maximum Pressure
28 psi
Tire Material
Rubber
Weight Capacity
620 lb

Description

Lawn/Garden Tire, Tire Type Riding Mower Tire, Outside Diameter 15.7 in, Tire Size 16X6.50-8, Weight Capacity 620 lb, Tread Pattern SU12, Maximum Pressure 28 psi, Product Type Tire Only, Ply 4 Ply, DOT Approved NHS (Not for Highway Service), Tire Material Rubber, Tread Depth 6.9 in, Weight 7 lb

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.