Zoro Homepage

Lawn/Garden Tire, Rubber, 4 Ply

  • Mfr # WD1277

  • Zoro # G4444677


product price: $24.29
/ea

Key Features

Ply
4 Ply
Weight Capacity (Lb.)
440 lb
Weight
3 lb
Size
13 x 5.00-6
Tread Depth
5.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD1277
Zoro #
G4444677
UPC #
814342023043
Country of Origin
China

Dimensions

Size
13 x 5.00-6
Tread Depth
5.7 in
Outside Dia.
12.4 in
Tire Size
13X5.00-6
Outside Diameter
12.4 in

Details

Ply
4 Ply
Weight Capacity (Lb.)
440 lb
Weight
3 lb
Inflation PSI
40 psi
Item
Lawn/Garden Tire
Tread Pattern
SU12
Material
Rubber
DOT Approved
NHS (Not for Highway Service)
Tire Type
Riding Mower Tire
Weight Capacity
440 lb
Product Type
Tire Only
Tire Material
Rubber
Maximum Pressure
40 psi

Description

Lawn/Garden Tire, Tire Type Riding Mower Tire, Outside Diameter 12.4 in, Tire Size 13X5.00-6, Weight Capacity 440 lb, Tread Pattern SU12, Maximum Pressure 40 psi, Product Type Tire Only, Ply 4 Ply, DOT Approved NHS (Not for Highway Service), Tire Material Rubber, Tread Depth 5.7 in, Weight 3 lb

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.