Zoro Homepage

Lawn/Garden Tire, Rubber, 4 Ply

  • Mfr # WD1285

  • Zoro # G4444458


product price: $40.89
/ea

Key Features

Ply
4 Ply
Outside Dia.
15 in
Inflation PSI
28 psi
Weight Capacity (Lb.)
565 lb
Tread Depth
7.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD1285
Zoro #
G4444458
UPC #
814342023142
Country of Origin
China

Dimensions

Outside Dia.
15 in
Tread Depth
7.6 in
Size
15 x 6.50-8
Tire Size
15X6.50-8
Outside Diameter
15 in

Details

Item
Lawn/Garden Tire
Ply
4 Ply
Inflation PSI
28 psi
Weight Capacity (Lb.)
565 lb
Tread Pattern
SU05
Weight
6 lb
Material
Rubber
DOT Approved
NHS (Not for Highway Service)
Tire Type
Riding Mower Tire
Product Type
Tire Only
Maximum Pressure
28 psi
Weight Capacity
565 lb
Tire Material
Rubber

Description

Lawn/Garden Tire, Tire Type Riding Mower Tire, Outside Diameter 15 in, Tire Size 15X6.50-8, Weight Capacity 565 lb, Tread Pattern SU05, Maximum Pressure 28 psi, Product Type Tire Only, Ply 4 Ply, DOT Approved NHS (Not for Highway Service), Tire Material Rubber, Tread Depth 7.6 in, Weight 6 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.