Zoro Homepage

Lawn/Garden Tire, Rubber, 4 Ply

  • Mfr # WD1287

  • Zoro # G4444939


product price: $93.99
/ea
Free Shipping & Returns

Key Features

Tread Depth
8.9 in
Weight Capacity (Lb.)
1,480 lb
Outside Dia.
21.9 in
Weight
18 lb
Size
22 x 11.00-10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD1287
Zoro #
G4444939
UPC #
814342023166
Country of Origin
China

Dimensions

Tread Depth
8.9 in
Outside Dia.
21.9 in
Size
22 x 11.00-10
Tire Size
22X11.00-10
Outside Diameter
21.9 in

Details

Weight Capacity (Lb.)
1,480 lb
Item
Lawn/Garden Tire
Weight
18 lb
Inflation PSI
22 psi
Ply
4 Ply
Tread Pattern
SU05
Material
Rubber
Tire Type
Riding Mower Tire
DOT Approved
NHS (Not for Highway Service)
Weight Capacity
1,480 lb
Product Type
Tire Only
Maximum Pressure
22 psi
Tire Material
Rubber

Description

Lawn/Garden Tire, Tire Type Riding Mower Tire, Outside Diameter 21.9 in, Tire Size 22X11.00-10, Weight Capacity 1,480 lb, Tread Pattern SU05, Maximum Pressure 22 psi, Product Type Tire Only, Ply 4 Ply, DOT Approved NHS (Not for Highway Service), Tire Material Rubber, Tread Depth 8.9 in, Weight 18 lb

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.