Zoro Homepage

Lawn/Garden Tire, Rubber, 4 Ply

  • Mfr # WD1288

  • Zoro # G4444869


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity (Lb.)
1,290 lb
Material
Rubber
Tread Pattern
SU05
Tread Depth
8.9 in
Ply
4 Ply
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD1288
Zoro #
G4444869
UPC #
814342023173
Country of Origin
China

Dimensions

Tread Depth
8.9 in
Outside Dia.
22 in
Size
22 x 9.50-12
Tire Size
22X9.50-12
Outside Diameter
22 in

Details

Weight Capacity (Lb.)
1,290 lb
Material
Rubber
Tread Pattern
SU05
Ply
4 Ply
Weight
15 lb
Inflation PSI
24 psi
Item
Lawn/Garden Tire
DOT Approved
NHS (Not for Highway Service)
Tire Type
Riding Mower Tire
Tire Material
Rubber
Maximum Pressure
24 psi
Product Type
Tire Only
Weight Capacity
1,290 lb

Description

Lawn/Garden Tire, Tire Type Riding Mower Tire, Outside Diameter 22 in, Tire Size 22X9.50-12, Weight Capacity 1,290 lb, Tread Pattern SU05, Maximum Pressure 24 psi, Product Type Tire Only, Ply 4 Ply, DOT Approved NHS (Not for Highway Service), Tire Material Rubber, Tread Depth 8.9 in, Weight 15 lb

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.