Zoro Homepage

Lawn/Garden Tire, Rubber, 4 Ply

  • Mfr # WD1289

  • Zoro # G4445106


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Weight
22 lb
Ply
4 Ply
Tread Pattern
SU05
Material
Rubber
Outside Dia.
23.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD1289
Zoro #
G4445106
UPC #
814342023180
Country of Origin
China

Dimensions

Outside Dia.
23.8 in
Tread Depth
8.9 in
Size
24 x 9.50-12
Tire Size
24X9.50-12
Outside Diameter
23.8 in

Details

Weight
22 lb
Ply
4 Ply
Tread Pattern
SU05
Material
Rubber
Inflation PSI
24 psi
Item
Lawn/Garden Tire
Weight Capacity (Lb.)
1,500 lb
DOT Approved
NHS (Not for Highway Service)
Tire Type
Riding Mower Tire
Maximum Pressure
24 psi
Product Type
Tire Only
Weight Capacity
1,500 lb
Tire Material
Rubber

Description

Lawn/Garden Tire, Tire Type Riding Mower Tire, Outside Diameter 23.8 in, Tire Size 24X9.50-12, Weight Capacity 1,500 lb, Tread Pattern SU05, Maximum Pressure 24 psi, Product Type Tire Only, Ply 4 Ply, DOT Approved NHS (Not for Highway Service), Tire Material Rubber, Tread Depth 8.9 in, Weight 22 lb

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.