Zoro Homepage

Lawn/Garden Tire, Rubber, 6 Ply

  • Mfr # WD1281

  • Zoro # G4444783


product price: $72.69
/ea

Key Features

Inflation PSI
36 psi
Size
18 x 9.50-8
Weight
11 lb
Tread Pattern
SU12
Outside Dia.
18.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD1281
Zoro #
G4444783
UPC #
814342023104
Country of Origin
China

Dimensions

Size
18 x 9.50-8
Outside Dia.
18.3 in
Tread Depth
7.6 in
Tire Size
18X9.50-8
Outside Diameter
18.3 in

Details

Inflation PSI
36 psi
Item
Lawn/Garden Tire
Weight
11 lb
Tread Pattern
SU12
Weight Capacity (Lb.)
1,320 lb
Material
Rubber
Ply
6 Ply
DOT Approved
NHS (Not for Highway Service)
Tire Type
Riding Mower Tire
Product Type
Tire Only
Weight Capacity
1,320 lb
Tire Material
Rubber
Maximum Pressure
36 psi

Description

Lawn/Garden Tire, Tire Type Riding Mower Tire, Outside Diameter 18.3 in, Tire Size 18X9.50-8, Weight Capacity 1,320 lb, Tread Pattern SU12, Maximum Pressure 36 psi, Product Type Tire Only, Ply 6 Ply, DOT Approved NHS (Not for Highway Service), Tire Material Rubber, Tread Depth 7.6 in, Weight 11 lb

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.