Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lawn/Garden Wheel, Size 15X6.00-6, 2 Ply

  • Mfr # ASB1088

  • Zoro # G4444607


product price: $52.33
/ea

Key Features

Bearing Size
3/4 in
Material
Rubber, Steel
Size
15 x 6.00-6
Weight
9 lb
Outside Dia.
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASB1088
Zoro #
G4444607
UPC #
811410014347
Country of Origin
China

Dimensions

Bearing Size
3/4 in
Size
15 x 6.00-6
Outside Dia.
15 in
Axle Dia.
3/4 in
Tread Depth
5.7 in
Outside Diameter
15 in
Tire Size
15X6.00-6

Details

Material
Rubber, Steel
Weight
9 lb
Weight Capacity (Lb.)
365 lb
Item
Lawn/Garden Wheel
Inflation PSI
14 psi
Tread Pattern
SU12
Ply
2 Ply
Wheel Material
Steel
Maximum Pressure
14 psi
Weight Capacity
365 lb
DOT Approved
NHS (Not for Highway Service)
Tire Type
Riding Mower Tire
Product Type
Off-Road Tire and Wheel Assembly
Tire Material
Rubber

Description

Lawn/Garden Wheel, Tire Type Riding Mower Tire, Outside Diameter 15 in, Tire Size 15X6.00-6, Weight Capacity 365 lb, Tread Pattern SU12, Maximum Pressure 14 psi, Product Type Off-Road Tire and Wheel Assembly, Ply 2 Ply, DOT Approved NHS (Not for Highway Service), Tire Material Rubber, Tread Depth 5.7 in, Weight 9 lb, Wheel Material Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.