Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lawn/Garden Wheel, Size 16X6.50-8, 2 Ply

  • Mfr # ASB1084

  • Zoro # G4444625


product price: $72.26
/ea

Key Features

Tread Pattern
SU12
Outside Dia.
15.7 in
Weight
12 lb
Inflation PSI
14 psi
Material
Rubber, Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASB1084
Zoro #
G4444625
UPC #
811410019472
Country of Origin
China

Dimensions

Outside Dia.
15.7 in
Size
16 x 6.50-8
Tread Depth
6.9 in
Axle Dia.
3/4 in
Bearing Size
3/4 in
Outside Diameter
15.7 in
Tire Size
16X6.50-8

Details

Tread Pattern
SU12
Item
Lawn/Garden Wheel
Weight
12 lb
Inflation PSI
14 psi
Material
Rubber, Steel
Weight Capacity (Lb.)
415 lb
Ply
2 Ply
Product Type
Off-Road Tire and Wheel Assembly
Tire Type
Riding Mower Tire
Weight Capacity
415 lb
Maximum Pressure
14 psi
DOT Approved
NHS (Not for Highway Service)
Tire Material
Rubber
Wheel Material
Steel

Description

Lawn/Garden Wheel, Tire Type Riding Mower Tire, Outside Diameter 15.7 in, Tire Size 16X6.50-8, Weight Capacity 415 lb, Tread Pattern SU12, Maximum Pressure 14 psi, Product Type Off-Road Tire and Wheel Assembly, Ply 2 Ply, DOT Approved NHS (Not for Highway Service), Tire Material Rubber, Tread Depth 6.9 in, Weight 12 lb, Wheel Material Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.