Shop HI-RUN
See all product information
Create Account
Log Splitter tire aseembly
- Mfr # SNPA1001
- Zoro # G823356848
product price:Â
$
68.85
/ea
Key Features
Tire Size
4.80-8
Ply
4 Ply
Tire Type
Log Splitter Tire
Tread Pattern
SU01
Maximum Pressure
60 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SNPA1001
- Zoro #
- G823356848
- UPC #
- 810061063186
- Country of Origin
- China
- Ply
- 4 Ply
- Tire Type
- Log Splitter Tire
- Tread Pattern
- SU01
- Maximum Pressure
- 60 psi
- Product Type
- Off-Road Tire and Wheel Assembly
- Weight Capacity
- 590 lb
- Item
- Log Splitter Tire Assembly
Dimensions
- Tire Size
- 4.80-8
- Outside Diameter
- 16.1 in
Description
Log Splitter Tire Assembly, Tire Type Log Splitter Tire, Outside Diameter 16.1 in, Tire Size 4.80-8, Weight Capacity 590 lb, Tread Pattern SU01, Maximum Pressure 60 psi, Product Type Off-Road Tire and Wheel Assembly, Ply 4 Ply
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.