Shop HI-RUN
See all product information
Create Account
Radial ST Trailer Aluminum Wheel Assembl
- Mfr # ASR1272
- Zoro # G323357918
product price:Â
$
250.99
/ea
Free Shipping & Returns
Key Features
Wheel Material
Aluminum
Ply
8 Ply
Tire Size
ST205/75R15
Tire Type
Trailer Tire
Product Type
Street Tire and Wheel Assembly
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ASR1272
- Zoro #
- G323357918
- UPC #
- 810061066156
- Country of Origin
- Thailand
- Wheel Material
- Aluminum
- Ply
- 8 Ply
- Tire Type
- Trailer Tire
- Product Type
- Street Tire and Wheel Assembly
- Weight Capacity
- 2,150 lb
- Item
- Trailer Tire Assembly
- Profile
- Radial
- Maximum Pressure
- 65 psi
- Tread Pattern
- ST100
Dimensions
- Tire Size
- ST205/75R15
- Outside Diameter
- 27.1 in
Description
Trailer Tire Assembly, Tire Type Trailer Tire, Outside Diameter 27.1 in, Tire Size ST205/75R15, Weight Capacity 2,150 lb, Tread Pattern ST100, Maximum Pressure 65 psi, Product Type Street Tire and Wheel Assembly, Ply 8 Ply, Profile Radial, Wheel Material Aluminum
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.