Radial ST Trailer Aluminum Wheel Assembl
- Mfr # ASR1279
- Zoro # G323355624
product price:Â
$
297.99
/ea
Free Shipping & Returns
Key Features
Tire Type
Trailer Tire
Weight Capacity
2,830 lb
Ply
10 Ply
Outside Diameter
28.3 in
Wheel Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ASR1279
- Zoro #
- G323355624
- UPC #
- 810061066224
- Country of Origin
- Thailand
- Tire Type
- Trailer Tire
- Weight Capacity
- 2,830 lb
- Ply
- 10 Ply
- Wheel Material
- Aluminum
- Profile
- Radial
- Maximum Pressure
- 80 psi
- Tread Pattern
- ST100
- Item
- Trailer Tire Assembly
- Product Type
- Street Tire and Wheel Assembly
Dimensions
- Outside Diameter
- 28.3 in
- Tire Size
- ST225/75R15
Description
Trailer Tire Assembly, Tire Type Trailer Tire, Outside Diameter 28.3 in, Tire Size ST225/75R15, Weight Capacity 2,830 lb, Tread Pattern ST100, Maximum Pressure 80 psi, Product Type Street Tire and Wheel Assembly, Ply 10 Ply, Profile Radial, Wheel Material Aluminum
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.