Riding Mower Tire, 16 in Wheel Dia, 6.5-8, 2 Ply, Rubber

  • Mfr # WD1043

  • Zoro # G8526646


product price:  $38.90
/ea

Key Features

Tire Size
16X6.5-8
Tread Pattern
SU05
Weight Capacity
415 lbs
Maximum Pressure
14 psi
Ply
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD1043
Zoro #
G8526646
UPC #
-
Country of Origin
China

Dimensions

Tire Size
16X6.5-8
Tread Depth
8.9 in
Wheel Diameter
16.2 in
Outside Diameter
16.2 in

Details

Tread Pattern
SU05
Weight Capacity
415 lbs
Maximum Pressure
14 psi
Ply
2
Tire Material
Rubber
Item
Riding Mower Bias Tire
Weight
7 lbs
Profile
Bias
Product Type
Tire Only
DOT Approved
NHS (Not for Highway Service)
Tire Type
Riding Mower Tire

Description

Riding Mower Tire, Tire Type Riding Mower Tire, Outside Diameter 16.2 in, Tire Size 16X6.5-8, Weight Capacity 415 lb, Tread Pattern SU05, Maximum Pressure 14 psi, Product Type Tire Only, Ply 2 Ply, DOT Approved NHS (Not for Highway Service), Profile Bias, Tire Material Rubber, Tread Depth 8.9 in, Weight 7 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.