Zoro Homepage

Stud 30 PSI 4.8" x 4-8" 4-Ply Tire

  • Mfr # CT1008

  • Zoro # G5297415


product price: $23.69
/ea

Key Features

Wheel Type
Studded
Weight
5.1
Inflation PSI
30 psi
Tire Material
Rubber
Tire Thickness
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT1008
Zoro #
G5297415
UPC #
00811410011810
Country of Origin
China

Dimensions

Tire Thickness
4 in
Tire Rim Dia.
8 in
Tire Width
4.8125 in
Tire Size
4.80/4.00-8
Outside Diameter
16 in

Details

Wheel Type
Studded
Item
Wheelbarrow Tire
Weight
5.1
Inflation PSI
30 psi
Tire Material
Rubber
Wheel Material
Rubber
Ply
4 Ply
Tread Pattern
Stud
Maximum Pressure
30 psi
Weight Capacity
300 lb

Description

Wheelbarrow Tire, Outside Diameter 16 in, Tire Size 4.80/4.00-8, Weight Capacity 300 lb, Tread Pattern Stud, Maximum Pressure 30 psi, Ply 4 Ply, Tire Width 4.8125 in, Tire Material Rubber, Weight 5.1, Wheel Material Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.