Zoro Homepage

Tires and Wheels, 1,710 lb, Lawn Mower

  • Mfr # ASB1225

  • Zoro # G109232132


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Ply
4 Ply
Tire Size
24X12.00-12
Tire Type
Lawn Mower Tire
Tread Pattern
SU05
Product Type
Off-Road Tire and Wheel Assembly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASB1225
Zoro #
G109232132
UPC #
810061061953
Country of Origin
China

Dimensions

Tire Size
24X12.00-12
Outside Diameter
23.8 in

Details

Item
Tires and Wheels
Ply
4 Ply
Tire Type
Lawn Mower Tire
Tread Pattern
SU05
Product Type
Off-Road Tire and Wheel Assembly
Weight Capacity
1,710 lb
Maximum Pressure
12 psi

Description

Tires and Wheels, Tire Type Lawn Mower Tire, Outside Diameter 23.8 in, Tire Size 24X12.00-12, Weight Capacity 1,710 lb, Tread Pattern SU05, Maximum Pressure 12 psi, Product Type Off-Road Tire and Wheel Assembly, Ply 4 Ply

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.