Zoro Homepage

Tires and Wheels, 1,760 lb, ST Trailer

  • Mfr # ASB1210

  • Zoro # G909197471


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Ply
6 Ply
Tire Type
ST Trailer Tire
Tire Size
ST205/75D14
Product Type
Street Tire and Wheel Assembly
Tread Pattern
H180
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASB1210
Zoro #
G909197471
UPC #
810061061649
Country of Origin
China

Dimensions

Tire Size
ST205/75D14
Outside Diameter
26.3 in

Details

Ply
6 Ply
Tire Type
ST Trailer Tire
Item
Tires and Wheels
Product Type
Street Tire and Wheel Assembly
Tread Pattern
H180
Weight Capacity
1,760 lb
Maximum Pressure
50 psi

Description

Tires and Wheels, Tire Type ST Trailer Tire, Outside Diameter 26.3 in, Tire Size ST205/75D14, Weight Capacity 1,760 lb, Tread Pattern H180, Maximum Pressure 50 psi, Product Type Street Tire and Wheel Assembly, Ply 6 Ply

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.