Zoro Homepage

Tires and Wheels, 1,820 lb, ST Trailer

  • Mfr # ASB1146

  • Zoro # G109197431


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Tire Type
ST Trailer Tire
Tire Size
ST205/75D15
Ply
6 Ply
Tread Pattern
H180
Product Type
Street Tire and Wheel Assembly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASB1146
Zoro #
G109197431
UPC #
810061061717
Country of Origin
China

Dimensions

Tire Size
ST205/75D15
Outside Diameter
26.9 in

Details

Tire Type
ST Trailer Tire
Ply
6 Ply
Item
Tires and Wheels
Tread Pattern
H180
Product Type
Street Tire and Wheel Assembly
Weight Capacity
1,820 lb
Maximum Pressure
50 psi

Description

Tires and Wheels, Tire Type ST Trailer Tire, Outside Diameter 26.9 in, Tire Size ST205/75D15, Weight Capacity 1,820 lb, Tread Pattern H180, Maximum Pressure 50 psi, Product Type Street Tire and Wheel Assembly, Ply 6 Ply

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.