Zoro Homepage

Tires and Wheels, 2,150 lb, ST Trailer

  • Mfr # ASR2119

  • Zoro # G209197454


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Tire Size
ST205/75R15
Tire Type
ST Trailer Tire
Ply
8 Ply
Product Type
Street Tire and Wheel Assembly
Tread Pattern
ST100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASR2119
Zoro #
G209197454
UPC #
810061061687
Country of Origin
Thailand

Dimensions

Tire Size
ST205/75R15
Outside Diameter
27.13 in

Details

Tire Type
ST Trailer Tire
Item
Tires and Wheels
Ply
8 Ply
Product Type
Street Tire and Wheel Assembly
Tread Pattern
ST100
Maximum Pressure
65 psi
Weight Capacity
2,150 lb

Description

Tires and Wheels, Tire Type ST Trailer Tire, Outside Diameter 27.13 in, Tire Size ST205/75R15, Weight Capacity 2,150 lb, Tread Pattern ST100, Maximum Pressure 65 psi, Product Type Street Tire and Wheel Assembly, Ply 8 Ply

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.