Zoro Homepage

Tires and Wheels, 2,830 lb, ST Trailer

  • Mfr # ASR2120

  • Zoro # G009197449


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Tire Type
ST Trailer Tire
Tire Size
ST225/75R15
Ply
10 Ply
Tread Pattern
ST100
Product Type
Street Tire and Wheel Assembly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASR2120
Zoro #
G009197449
UPC #
810061061694
Country of Origin
Thailand

Dimensions

Tire Size
ST225/75R15
Outside Diameter
28.31 in

Details

Item
Tires and Wheels
Tire Type
ST Trailer Tire
Ply
10 Ply
Tread Pattern
ST100
Product Type
Street Tire and Wheel Assembly
Weight Capacity
2,830 lb
Maximum Pressure
80 psi

Description

Tires and Wheels, Tire Type ST Trailer Tire, Outside Diameter 28.31 in, Tire Size ST225/75R15, Weight Capacity 2,830 lb, Tread Pattern ST100, Maximum Pressure 80 psi, Product Type Street Tire and Wheel Assembly, Ply 10 Ply

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.