Zoro Homepage

Tires and Wheels, 325 lb, Lawn Mower

  • Mfr # ASB1221

  • Zoro # G909232127


product price: $33.89
/ea

Key Features

Tire Type
Lawn Mower Tire
Tire Size
11x4.00-5
Ply
4 Ply
Product Type
Off-Road Tire and Wheel Assembly
Tread Pattern
SU19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASB1221
Zoro #
G909232127
UPC #
810061061915
Country of Origin
China

Dimensions

Tire Size
11x4.00-5
Outside Diameter
10.9 in

Details

Item
Tires and Wheels
Tire Type
Lawn Mower Tire
Ply
4 Ply
Product Type
Off-Road Tire and Wheel Assembly
Tread Pattern
SU19
Weight Capacity
325 lb
Maximum Pressure
46 psi

Description

Tires and Wheels, Tire Type Lawn Mower Tire, Outside Diameter 10.9 in, Tire Size 11x4.00-5, Weight Capacity 325 lb, Tread Pattern SU19, Maximum Pressure 46 psi, Product Type Off-Road Tire and Wheel Assembly, Ply 4 Ply

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.