Zoro Homepage

Tires and Wheels, 430 lb, Lawn Mower

  • Mfr # ASB1212

  • Zoro # G309232130


product price: $50.29
/ea

Key Features

Tire Size
11X6.00-5
Ply
4 Ply
Tire Type
Lawn Mower Tire
Product Type
Off-Road Tire and Wheel Assembly
Outside Diameter
11.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASB1212
Zoro #
G309232130
UPC #
810061061823
Country of Origin
China

Dimensions

Tire Size
11X6.00-5
Outside Diameter
11.1 in

Details

Ply
4 Ply
Tire Type
Lawn Mower Tire
Item
Tires and Wheels
Product Type
Off-Road Tire and Wheel Assembly
Maximum Pressure
42 psi
Tread Pattern
SU19
Weight Capacity
430 lb

Description

Tires and Wheels, Tire Type Lawn Mower Tire, Outside Diameter 11.1 in, Tire Size 11X6.00-5, Weight Capacity 430 lb, Tread Pattern SU19, Maximum Pressure 42 psi, Product Type Off-Road Tire and Wheel Assembly, Ply 4 Ply

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.