Zoro Homepage

Tires and Wheels, 480 lb, Lawn Mower

  • Mfr # ASB1222

  • Zoro # G109232125


product price: $61.59
/ea

Key Features

Ply
4 Ply
Tire Type
Lawn Mower Tire
Tire Size
13X6.50-6
Product Type
Off-Road Tire and Wheel Assembly
Tread Pattern
SU19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASB1222
Zoro #
G109232125
UPC #
810061061922
Country of Origin
China

Dimensions

Tire Size
13X6.50-6
Outside Diameter
12.99 in

Details

Ply
4 Ply
Item
Tires and Wheels
Tire Type
Lawn Mower Tire
Product Type
Off-Road Tire and Wheel Assembly
Tread Pattern
SU19
Weight Capacity
480 lb
Maximum Pressure
28 psi

Description

Tires and Wheels, Tire Type Lawn Mower Tire, Outside Diameter 12.99 in, Tire Size 13X6.50-6, Weight Capacity 480 lb, Tread Pattern SU19, Maximum Pressure 28 psi, Product Type Off-Road Tire and Wheel Assembly, Ply 4 Ply

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.