Zoro Homepage

Tires and Wheels, 570 lb, Lawn Mower

  • Mfr # AWD1006

  • Zoro # G009197494


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Tire Size
15X6.00-6/4.50
Tread Pattern
Smooth
Weight Capacity
570 lbs
Wheel Diameter
14.13 in
Outside Diameter
14.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AWD1006
Zoro #
G009197494
UPC #
814342028635
Country of Origin
China

Dimensions

Tire Size
15X6.00-6/4.50
Wheel Diameter
14.13 in
Outside Diameter
14.13 in

Details

Tread Pattern
Smooth
Weight Capacity
570 lbs
Item
Lawn Mower Tire
Tire Type
Lawn Mower Tire
Product Type
Off-Road Tire and Wheel Assembly

Description

Tires and Wheels, Tire Type Lawn Mower Tire, Outside Diameter 14.13 in, Tire Size 15X6.00-6/4.50, Weight Capacity 570 lb, Tread Pattern Smooth, Maximum Pressure Not Applicable, Product Type Off-Road Tire and Wheel Assembly

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.