Zoro Homepage

Tires and Wheels, 570 lb, Lawn Mower

  • Mfr # AWD1010

  • Zoro # G609232120


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Tire Type
Lawn Mower Tire
Tire Size
15X6.00-6
Tread Pattern
Smooth
Product Type
Off-Road Tire and Wheel Assembly
Outside Diameter
14.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AWD1010
Zoro #
G609232120
UPC #
810061061809
Country of Origin
China

Dimensions

Tire Size
15X6.00-6
Outside Diameter
14.2 in

Details

Tire Type
Lawn Mower Tire
Item
Tires and Wheels
Tread Pattern
Smooth
Product Type
Off-Road Tire and Wheel Assembly
Weight Capacity
570 lb

Description

Tires and Wheels, Tire Type Lawn Mower Tire, Outside Diameter 14.2 in, Tire Size 15X6.00-6, Weight Capacity 570 lb, Tread Pattern Smooth, Maximum Pressure Not Applicable, Product Type Off-Road Tire and Wheel Assembly

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.