Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tires and Wheels, 615 lb, Golf Cart

  • Mfr # WD1166

  • Zoro # G609197481


product price: $55.59
/ea

Key Features

Tread Pattern
P825
Weight Capacity
615 lb
Tire Size
165/65-8
Tire Type
Golf Cart Tire
Product Type
Tire Only
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WD1166
Zoro #
G609197481
UPC #
814342026730
Country of Origin
China

Dimensions

Tire Size
165/65-8
Outside Diameter
16.7 in

Details

Item
Tires and Wheels
Tread Pattern
P825
Weight Capacity
615 lb
Tire Type
Golf Cart Tire
Product Type
Tire Only
Maximum Pressure
45 psi

Description

Tires and Wheels, Tire Type Golf Cart Tire, Outside Diameter 16.7 in, Tire Size 165/65-8, Weight Capacity 615 lb, Tread Pattern P825, Maximum Pressure 45 psi, Product Type Tire Only

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.