Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tires and Wheels, 760 lb, Golf Cart

  • Mfr # WD1366

  • Zoro # G709197435


product price: $77.29
/ea
Free Shipping & Returns

Key Features

Tread Pattern
P825
Product Type
Tire Only
Weight Capacity
760 lb
Tire Size
215/40-12
Tire Type
Golf Cart Tire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD1366
Zoro #
G709197435
UPC #
810061060185
Country of Origin
China

Dimensions

Tire Size
215/40-12
Outside Diameter
18.9 in

Details

Item
Tires and Wheels
Tread Pattern
P825
Product Type
Tire Only
Weight Capacity
760 lb
Tire Type
Golf Cart Tire
Ply
4 Ply
Maximum Pressure
35 psi

Description

Tires and Wheels, Tire Type Golf Cart Tire, Outside Diameter 18.9 in, Tire Size 215/40-12, Weight Capacity 760 lb, Tread Pattern P825, Maximum Pressure 35 psi, Product Type Tire Only, Ply 4 Ply

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.