Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tires and Wheels, 760 lb, Golf Cart

  • Mfr # WD1368

  • Zoro # G109197424


product price: $80.59
/ea
Free Shipping & Returns

Key Features

Tread Pattern
P825
Ply
4 Ply
Product Type
Tire Only
Weight Capacity
760 lb
Maximum Pressure
35 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD1368
Zoro #
G109197424
UPC #
810061060208
Country of Origin
China

Dimensions

Outside Diameter
17.9 in
Tire Size
215/60-8

Details

Item
Tires and Wheels
Tread Pattern
P825
Ply
4 Ply
Product Type
Tire Only
Weight Capacity
760 lb
Maximum Pressure
35 psi
Tire Type
Golf Cart Tire

Description

Tires and Wheels, Tire Type Golf Cart Tire, Outside Diameter 17.9 in, Tire Size 215/60-8, Weight Capacity 760 lb, Tread Pattern P825, Maximum Pressure 35 psi, Product Type Tire Only, Ply 4 Ply

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.