Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tires and Wheels, 835 lb, Golf Cart

  • Mfr # WD1361

  • Zoro # G309197477


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Tread Pattern
P823
Ply
6 Ply
Tire Type
Golf Cart Tire
Maximum Pressure
45 psi
Product Type
Tire Only
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD1361
Zoro #
G309197477
UPC #
810061060123
Country of Origin
China

Dimensions

Outside Diameter
18.1 in
Tire Size
205/50-10

Details

Item
Tires and Wheels
Tread Pattern
P823
Ply
6 Ply
Tire Type
Golf Cart Tire
Maximum Pressure
45 psi
Product Type
Tire Only
Weight Capacity
835 lb

Description

Tires and Wheels, Tire Type Golf Cart Tire, Outside Diameter 18.1 in, Tire Size 205/50-10, Weight Capacity 835 lb, Tread Pattern P823, Maximum Pressure 45 psi, Product Type Tire Only, Ply 6 Ply

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.