Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tires and Wheels, 985 lb, Golf Cart

  • Mfr # WD1362

  • Zoro # G009197470


product price: $95.29
/ea
Free Shipping & Returns

Key Features

Tread Pattern
P823
Ply
4 Ply
Maximum Pressure
25 psi
Outside Diameter
21.2 in
Tire Size
205/30-14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WD1362
Zoro #
G009197470
UPC #
810061060130
Country of Origin
China

Dimensions

Outside Diameter
21.2 in
Tire Size
205/30-14

Details

Item
Tires and Wheels
Tread Pattern
P823
Ply
4 Ply
Maximum Pressure
25 psi
Product Type
Tire Only
Tire Type
Golf Cart Tire
Weight Capacity
985 lb

Description

Tires and Wheels, Tire Type Golf Cart Tire, Outside Diameter 21.2 in, Tire Size 205/30-14, Weight Capacity 985 lb, Tread Pattern P823, Maximum Pressure 25 psi, Product Type Tire Only, Ply 4 Ply

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.