Shop HI-RUN
See all product information
Create Account
Tires and Wheels, 220 lb, Wheel Barrow
- Mfr # WB1004
- Zoro # G509197437
product price:Â
$
35.59
/ea
Key Features
Tire Type
Wheelbarrow Tire
Tire Size
13 in dia
Outside Diameter
13 in
Product Type
Off-Road Tire and Wheel Assembly
Tread Pattern
SU08
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WB1004
- Zoro #
- G509197437
- UPC #
- 814342028055
- Country of Origin
- China
- Item
- Tires and Wheels
- Tire Type
- Wheelbarrow Tire
- Product Type
- Off-Road Tire and Wheel Assembly
- Tread Pattern
- SU08
- Weight Capacity
- 220 lb
Dimensions
- Tire Size
- 13 in dia
- Outside Diameter
- 13 in
Description
Tires and Wheels, Tire Type Wheelbarrow Tire, Outside Diameter 13 in, Tire Size 13 in dia, Weight Capacity 220 lb, Tread Pattern SU08, Maximum Pressure Not Applicable, Product Type Off-Road Tire and Wheel Assembly
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.