Trailer Inner Tube, 530/460-12
Mfr # TUN6003
Zoro # G7531553
product price: $12.23
/eaKey Features
Used For
WD1004
Size
530/460-12
Valve
TR13
Weight
1.28 lb
Product Type
Trailer Inner Tube
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TUN6003
Zoro #
G7531553
UPC #
00811410015894
Country of Origin
China
Dimensions
Size
530/460-12
Overall Length
21 1/2 in
Compatible Tire Size
5.30/4.60-12
Overall Diameter
21 1/2 in
Overall Width
5 1/4 in
Details
Used For
WD1004
Item
Trailer Inner Tube
Valve
TR13
Weight
1.28 lb
Product Type
Trailer Inner Tube
Compatible Tire Manufacturer Model Number
WD1004
Valve Type
TR13
Compatible Vehicle Type
Trailers
Description
Trailer Inner Tube, Product Type Trailer Inner Tube, Compatible Vehicle Type Trailers, Compatible Tire Size 5.30/4.60-12, Valve Type TR13, Overall Diameter 21 1/2 in, Overall Length 21 1/2 in, Overall Width 5 1/4 in, Compatible Tire Manufacturer Model Number WD1004, Weight 1.28 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.